Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

3/4" x 1" Aluminum Air Double Diaphragm Pump 35 GPM 150F

ARO| Zoro #: G1117654| Mfr #: 650715-C

$820.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 15-1/4"Ball Material: AcetalAir Inlet Size: 1/4" FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1117654 Mfr #: 650715-C
Length: 15-1/4"Ball Material: Acetal
Air Inlet Size: 1/4" FNPTMax. Operating Pressure: 120 psi
Height: 11-3/4"Width: 17-7/8"
Self-Priming Dry: 20 ft.Check Seat Material: Polypropylene
Diaphragm Material: NitrileMax. Dia. Solids: 1/8"
Max. Temp.: 150 Degrees FInlet/Outlet Size: 3/4"
Valve Type: BallMax. Flow GPM: 35
Includes: Aluminum Center Body, Aluminum Outlet Manifold, Stainless Steel Inlets, Nitrile Diaphragms and Acetal BallsOperation Type: Air Operated
Manufacturers Warranty Length: 5 yr.Self-Priming Wet: 30 ft.
Connection Style: NPTItem: Double Diaphragm Pump
Manifold Connection: SingleBody Material: Aluminum
Country of Origin (subject to change): United States

Description

Double Diaphragm Pump, Operation Type Air Operated, Valve Type Ball, Body Material Aluminum, Inlet/Outlet Size 3/4 In. / 1 In., Connection Style NPT, Air Inlet Size 1/4 In. FNPT, Max. Flow GPM 35, Max. Operating Pressure 120 psi, Max. Temp. 150 Degrees F, Diaphragm Material Nitrile, Ball Material Acetal, Check Seat Material Polypropylene, Max. Dia. Solids 1/8 In., Manifold Connection Single, Length 15-1/4 In., Width 17-7/8 In., Height 11-3/4 In., Self-Priming Dry 20 ft., Self-Priming Wet 30 ft.

Reviews