Aro
Manual Air Control Valve, 4-Way, 1/4in NPT
Mfr # E212LS
Zoro # G3447604
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Ways and Positions 4-Way/2-Position
- Valve Port Size 1/4 in
- Max. Pressure 150 psi
- Connection NPT
Replacement Parts
Explore More Products
- ARO Valve, Limit, 1/8 In 400-A
- ARO Valve, Exhaust, 1/8 In EV125
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT K513LM
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT M252HS-10
- ARO Valve, Exhaust, 3/8 In EV375
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT E252HM
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT 5040-06
- ARO Manual Air Control Valve, 3-Way, 5/32 in 224-2-C
- ARO Manual Air Control Valve, 1-Way, 150psig 204-C
- ARO Shuttle Valve, 1/4 in NPT SV20-C
- FESTO Hand Lever Valve VHER-H-B43C-N14 VHER-H-B43C-N14
- Aro Pneumatic Valves