Aro
Manual Air Control Valve, 3-Way, 1/4in NPT
Mfr # E252LM
Zoro # G2108233
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 3-Way/2-Position
- Pipe Size 1/4"
- Valve Port Size 1/4 in
- Max. Pressure 150 psi
- Connection NPT
Replacement Parts
Explore More Products
- ARO Shuttle Valve, 1/8 in NPT SV10-C
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT 213-C
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT 201-C
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT E252HM
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT 5030-01
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT M212HS-11
- ARO Manual Air Control Valve, 1-Way, 150psig 204-C
- ARO Sleeve Valve, 1/8 In FNPT x MNPT 600-1
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT M113LR
- CAMOZZI Manual Valve, Series 4, NPT 474-905TF
- LEGRIS 3-1/4" FNPT Nickel Brass Sleeve Valve 0660 07 14
- Aro Manual Air Control Valves