Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Filter/Regulator, 6.20 In. H, 1.60 In. W

  • Zoro #: G1743664
  • Mfr #: P39124-600

$69.39

Details
  • Max. Temp.: 125 Degrees F
  • Includes: Panel Nut, Gauge
  • Max. Incoming Pressure - Air Treatment: 150 psi
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aro #P39124-600 Specifications

  • Zoro #: G1743664
  • Mfr #: P39124-600
Max. Temp.: 125 Degrees F Includes: Panel Nut, Gauge
Max. Incoming Pressure - Air Treatment: 150 psi Adjustment Knob: Standard
Bowl Size - Air Treatment: 0.5 oz. Size - Air Treatment: Compact
Overall Height: 6.20" Bowl Size: 0.5 oz.
Drain Type: Manual Adjustment Range - Air Treatment: 0 to 140 psi
Overall Width: 1.60" Item: Filter-Regulator
Bowl Material - Air Treatment: Polycarbonate Bowl Material: Polycarbonate
Gauge Port Size: 1/8" Max. Pressure: 150 psi
Pipe Size: 1/4" NPT Connection Size - Air Treatment: 1/4" NPT
Filter Rating - Air Treatment: 5 micron Max. Flow: 47 cfm
Filter Rating: 5 micron Adjustment Range: 0 to 140 psi
Max. Flow - Air Treatment: 47 cfm Country of Origin (subject to change): Korea, Republic of

Description

Aro Filter/Regulator include characteristics like: Pipe Size: 1/4" NPT, Includes: Panel Nut, Gauge, Overall Height: 6.20".

Reviews of Aro #P39124-600