BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Filter/Regulator, 13.64 In. H, 3.54 In. W

ARO| Zoro #: G1164877| Mfr #: P39464-610

$294.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 3.54"Adjustment Knob: StandardOverall Height: 13.64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164877 Mfr #: P39464-610
Overall Width: 3.54"Adjustment Knob: Standard
Overall Height: 13.64"Item: Filter/Regulator
Includes: Panel Nut, GaugeMax. Temp.: 175 Degrees F
Pipe Size: 1" NPTGauge Port Size: 1/8"
Drain Type: ManualFilter Rating: 5 micron
Bowl Material: Metal with Sight GlassMax. Flow: 250 cfm
Adjustment Range: 0 to 140 psiBowl Size: 5.3 oz.
Max. Pressure: 250 psiCountry of Origin (subject to change): None

Description

Filter/Regulator, Pipe Size 1 In. NPT, Max. Flow 250 cfm, Max. Pressure 250 psi, Max. Temp. 175 Degrees F, Filter Rating 5 micron, Bowl Material Metal with Sight Glass, Bowl Size 5.3 oz., Adjustment Range 0 to 140 psi, 1/8 In. Gauge Port Size, Standard Adjustment Knob, Drain Type Manual, Overall Height 13.64 In., Overall Width 3.54 In., Includes Panel Nut, Gauge

Reviews