Aro
Compressed Air Filter, 150 psi, 2.87 In. W
Mfr # F35341-400
Zoro # G2735074
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 125 Degrees F
- Drain Type Manual
- Bowl Material Polycarbonate
- Filter Rating 5 micron
- Pipe Size 1/2" NPT
Explore More Products
- ARO Filter Element, Standard, For 1500 Series 104422
- ARO Compressed Air Filter, 150 psi, 1.81 In. W F35121-400
- ARO Filter Element, Standard, For 1000 Series 104295
- ARO Compressed Air Filter, 250 psi, 3.86 In. W F35461-410
- ARO Filter Element, Standard, For 3000 Series 104445
- ARO Compressed Air Filter, 250 psi, 2.87 In. W F35341-410
- ARO Filter, Air Inlet 2", NPT, 1,400 cfm F35591-411
- ARO Filter, Air Inlet 2", NPT, 1,400 cfm F35591-410
- ARO Filter, Air Inlet 1 1/2", NPT, 1,280 cfm F35581-411
- WILKERSON Compressed Air Filter, 200 psi, 4.8 In. W F30-06-G00
- FESTO Filter LF-D-MINI LF-D-MINI
- Aro Compressed Air Treatment