Aro
Compressed Air Filter, 250 psi, 2.87 In. W
Mfr # F35331-410
Zoro # G7542367
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Port Size Push Type
- Housing Material Aluminum
- Pipe Size 3/8" NPT
- Overall Height 7 1/16 in
- Max. Pressure 250 psi
Explore More Products
- ARO Compressed Air Filter, 250 psi, 1.81 In. W F35121-420
- ARO Compressed Air Filter, 150 psi, 2.24 In. W F35221-400
- ARO Compressed Air Filter, 250 psi, 2.87 In. W F35351-410
- ARO Compressed Air Filter, 250 psi, 2.24 In. W F35221-410
- ARO Compressed Air Filter, 250 psi, 2.24 In. W F35231-410
- ARO Compressed Air Filter, 150 psi, 2.87 In. W F35351-400
- SOLBERG HEPA Cartridge Filtr, PF, 623cfm, 0.3Micron HE344P
- NOSHOK Ultra-C Color Change Polisher Cartridge, 20 scfm U3003
- ARROW PNEUMATICS Adsorber Filter, 1/2" F654W
- HANKISON Filter, Oil Vapor Rmvl, Actvated Crbn, 1/4" F02-CF-T
- SOLBERG Filter Element, Paper, 2 Microns 30P
- Aro Compressor Air Filters