KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grease Pump System, 35 lb./5 gal., 50:1

ARO| Zoro #: G2312527| Mfr #: LP3001-1

$1084.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Air Inlet: 1/4-18 NPTF
Grease Type: NLGI 1 and 2
Pump Ratio: 50:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2312527 Mfr #: LP3001-1
Air Inlet: 1/4-18 NPTFGrease Type: NLGI 1 and 2
Pump Ratio: 50:1Hose Length: 10 ft.
Max. Pressure: 7500 psiFeatures: High-Flow Pump, Stall-Free, Ice-Free Air Motor Design
Fits Container Size: 35 lb./5 gal. PailTube Dia.: 1-1/2"
Includes: Pump, Follower Plate, Drum Cover, Air Coupler/ Connector, Hose and High Pressure Gun, Inlet/Outlet-Primer 3/8Air Motor Size: 3"
Material: carbon steelItem: Grease Pump with Gun
Volume per Minute: 7.5 lb.Application: Automotive grease
Consumption @ 100 PSI: 13 cfmCountry of Origin (subject to change): India

Description

Grease Pump with Gun, Air Motor Size 3 In., Fits Container Size 35 lb./5 gal. Pail, Volume per Minute 7.5 lb., Pump Ratio 50:1, Consumption @ 100 PSI 13 cfm, Max. Pressure 7500 psi, Air Inlet 1/4-18 NPTF, Grease Type NLGI 1 and 2, Hose Length 10 ft., Material Carbon Steel, Tube Dia. 1-1/2 In., Application Automotive grease, Features High-Flow Pump, Stall-Free, Ice-Free Air Motor Design

Reviews