Aro

Manual Air Control Valve, 3-Way, 1/4in NPT


$58.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Size 1/4"
  • Valve Ways and Positions 3-Way/2-Position
  • Max. Pressure 150 psi
  • Valve Port Size 1/4 in
  • Body Material Aluminum
See all product information