Shuttle Valve, 1/8 in NPT

ARO| Zoro #: G1204542| Mfr #: SV10-C

$64.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 32 Degrees to 160 Degrees F
Overall Height: 31/32"
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1204542 Mfr #: SV10-C
Temp. Range: 32 Degrees to 160 Degrees FOverall Height: 31/32"
Item: Pipe Size: 1/8"
Overall Width: 5/8"Coefficient of Volume:
Connection: NPTMax. Pressure: 200 psi
Overall Length: 1-1/4"Country of Origin (subject to change): Taiwan

Description

Shuttle Valve, Pipe Size 1/8 In., Coefficient of Volume 0.7, Temp. Range 32 Degrees to 160 Degrees F, Max. Pressure 200 psi, Connection NPT, Overall Length 1-1/4 In., Overall Height 31/32 In., Overall Width 5/8 In.

Reviews