Manual Air Control Valve, 3-Way, 1/8in NPT

ARO| Zoro #: G0306065| Mfr #: 214-C

$33.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
CFM: 7.5
Overall Width: 11/16"
Max. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0306065 Mfr #: 214-C
CFM: 7.5Overall Width: 11/16"
Max. Pressure: 150 psiTemp. Range: 32 Degrees to 160 Degrees F
Air Valve Type: 3-Way, 2-PositionCoefficient of Volume: 0.2
Connection: NPTPipe Size: 1/8"
Item: Manual Air Control ValveOverall Height: 2"
Overall Length: 1-3/4"Normally Open / Normally Closed: Normally Closed
Actuator/Return: Plunger/SpringCountry of Origin (subject to change): United States

Description

Manual Air Control Valve, 3-Way, 2-Position, Pipe Size 1/8 In., Actuator/Return Plunger/Spring, Coefficient of Volume 0.2, 7.5 CFM, Temp. Range 32 Degrees to 160 Degrees F, Max. Pressure 150 psi, Connection NPT, Normally Open / Normally Closed Normally Closed, Overall Length 1-3/4 In., Overall Height 2 In., Overall Width 11/16 In.

Reviews