Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Manual Air Control Valve, 3-Way, 1/8in NPT

  • Zoro #: G1024335
  • Mfr #: 223-C

$27.59

Details
  • Item: Manual Air Control Valve
  • Temp. Range: 32 Degrees to 160 Degrees F
  • Overall Height: 2-7/16"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aro #223-C Specifications

  • Zoro #: G1024335
  • Mfr #: 223-C
Item: Manual Air Control Valve Temp. Range: 32 Degrees to 160 Degrees F
Overall Height: 2-7/16" Pipe Size: 1/8"
CFM: 7.5 Max. Pressure: 150 psi
Coefficient of Volume: 0.2 Overall Width: 11/16"
Actuator/Return: Toggle/Manual Overall Length: 1-3/4"
Normally Open / Normally Closed: Normally Closed Air Valve Type: 3-Way, 2-Position
Connection: NPT Country of Origin (subject to change): United States

Description

Zoro carries manual air control valves in 3-way, 4-way, and 5-way configurations. Take a look at the features for Aro Manual Air Control Valve. Pipe Size: 1/8", Air Valve Type: 3-Way, 2-Position.

Reviews of Aro #223-C