Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Manual Air Control Valve, 3-Way, 1/8in NPT

ARO| Zoro #: G1979564| Mfr #: 224-C

$32.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 32 Degrees to 160 Degrees F
Item: Manual Air Control Valve
Overall Width: 11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979564 Mfr #: 224-C
Temp. Range: 32 Degrees to 160 Degrees FItem: Manual Air Control Valve
Overall Width: 11/16"Actuator/Return: Button/Spring
Connection: NPTOverall Height: 2-1/2"
Normally Open / Normally Closed: Normally ClosedPipe Size: 1/8"
Overall Length: 1-3/4"CFM: 7.5
Air Valve Type: 3-Way, 2-PositionMax. Pressure: 150 psi
Coefficient of Volume: 0.2Country of Origin (subject to change): United States

Description

Manual Air Control Valve, 3-Way, 2-Position, Pipe Size 1/8 In., Actuator/Return Button/Spring, Coefficient of Volume 0.2, 7.5 CFM, Temp. Range 32 Degrees to 160 Degrees F, Max. Pressure 150 psi, Connection NPT, Normally Open / Normally Closed Normally Closed, Overall Length 1-3/4 In., Overall Height 2-1/2 In., Overall Width 11/16 In.

Reviews