LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Manual Air Control Valve, 3-Way, 1/8in NPT

ARO| Zoro #: G1315553| Mfr #: 5030-02

$81.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -10 Degrees to 180 Degrees F
Item: Manual Air Control Valve
Overall Width: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1315553 Mfr #: 5030-02
Temp. Range: -10 Degrees to 180 Degrees FItem: Manual Air Control Valve
Overall Width: 1-3/4"Actuator/Return: Button/Spring
Connection: NPTOverall Height: 1-3/4"
Normally Open / Normally Closed: Normally ClosedPipe Size: 1/8"
Series: 50Overall Length: 3-11/32"
CFM: 16Air Valve Type: 3-Way, 2-Position
Max. Pressure: 150 psiCoefficient of Volume: 0.4
Country of Origin (subject to change): United States

Description

Manual Air Control Valve, 3-Way, 2-Position, Pipe Size 1/8 In., Actuator/Return Button/Spring, Coefficient of Volume 0.4, 16 CFM, Temp. Range -10 Degrees to 180 Degrees F, Max. Pressure 150 psi, Connection NPT, Normally Open / Normally Closed Normally Closed, Overall Length 3-11/32 In., Overall Height 1-3/4 In., Overall Width 1-3/4 In.

Reviews