Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Manual Air Control Valve, 3-Way, 1/8in NPT

  • Zoro #: G0563561
  • Mfr #: M291LS-10

$51.49

Details
  • Actuator/Return: Turn Selector/Manual
  • Connection: NPT
  • Overall Height: 3-21/64"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aro #M291LS-10 Specifications

  • Zoro #: G0563561
  • Mfr #: M291LS-10
Actuator/Return: Turn Selector/Manual Connection: NPT
Overall Height: 3-21/64" Body Material: Aluminum
Temp. Range: 32 Degrees to 160 Degrees F Coefficient of Volume: 0.2
Overall Width: 1-35/64" Air Valve Type: 3-Way, 2-Position
Item: Manual Air Control Valve CFM: 8
Max. Pressure: 150 psi Normally Open / Normally Closed: Normally Closed
Pipe Size: 1/8" Overall Length: 1-49/64"
Country of Origin (subject to change): United States

Description

Manual air control valves grant you this control, allowing for a hands-on way to make your systems safe, efficient and cost-effective. Here is some additional information about Aro Manual Air Control Valve. Pipe Size: 1/8", Air Valve Type: 3-Way, 2-Position, Body Material: Aluminum.

Reviews of Aro #M291LS-10