Manual Air Control Valve, 4-Way, 1/4in NPT

ARO| Zoro #: G1819937| Mfr #: E212LM

$124.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -10 Degrees to 180 Degrees F
Item: Manual Air Control Valve
Overall Width: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1819937 Mfr #: E212LM
Temp. Range: -10 Degrees to 180 Degrees FItem: Manual Air Control Valve
Overall Width: 1-3/4"Actuator/Return: Lever/Manual
Connection: NPTOverall Height: 3-7/8"
Pipe Size: 1/4"Series: E
Overall Length: 5-3/16"CFM: 26
Air Valve Type: 4-Way, 2-PositionMax. Pressure: 150 psi
Coefficient of Volume: 0.7Country of Origin (subject to change): United States

Description

Manual Air Control Valve, 4-Way, 2-Position, Pipe Size 1/4 In., Actuator/Return Lever/Manual, Coefficient of Volume 0.7, 26 CFM, Temp. Range -10 Degrees to 180 Degrees F, Max. Pressure 150 psi, Connection NPT, Overall Length 5-3/16 In., Overall Height 3-7/8 In., Overall Width 1-3/4 In.

Reviews