Manual Air Control Valve, 4-Way, 1/4in NPT

ARO| Zoro #: G1870854| Mfr #: M212HS-11

$33.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 32 Degrees to 160 Degrees F
Item: Manual Air Control Valve
Overall Width: 1-35/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1870854 Mfr #: M212HS-11
Temp. Range: 32 Degrees to 160 Degrees FItem: Manual Air Control Valve
Overall Width: 1-35/64"Overall Length: 1-35/64"
Actuator/Return: Extended Push Button/SpringConnection: NPT
Overall Height: 4-23/32"Pipe Size: 1/4"
Series: MaxAirBody Material: Aluminum
CFM: 26Air Valve Type: 4-Way, 2-Position
Max. Pressure: 150 psiCoefficient of Volume: 0.7
Country of Origin (subject to change): United States

Description

Manual Air Control Valve, 4-Way, 2-Position, Pipe Size 1/4 In., Actuator/Return Extended Push Button/Spring, Coefficient of Volume 0.7, 26 CFM, Temp. Range 32 Degrees to 160 Degrees F, Max. Pressure 150 psi, Connection NPT, Body Material Aluminum, Overall Length 1-35/64 In., Overall Height 4-23/32 In., Overall Width 1-35/64 In.

Reviews