Manual Air Control, 4-Way, 2-Position, 1/4"

ARO| Zoro #: G1484883| Mfr #: M212LS-R

$77.84 /ea

This item ships free. DetailsStandard ground shipping
Details:
Actuator/Return: Lever/Spring
Max. Pressure: 140 psi
Connection: NPT
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1484883 Mfr #: M212LS-R
Actuator/Return: Lever/SpringMax. Pressure: 140 psi
Connection: NPTSeries: MaxAir
Overall Length: 4-3/4"Coefficient of Volume: 0.7
Pipe Size: 1/4"Overall Width: 4"
Body Material: AluminumCFM: 26
Overall Height: 2"Air Valve Type: 4-Way, 2-Position
Temp. Range: 15 Degrees to 122 Degrees FItem: Manual Air Control Valve
Country of Origin (subject to change): United States

Product Description

Manual Air Control Valve, 4-Way, 2-Position, Pipe Size 1/4 In., Actuator/Return Lever/Spring, Coefficient of Volume 0.7, 26 CFM, Temp. Range 15 Degrees to 122 Degrees F, Max. Pressure 140 psi, Connection NPT, Body Material Aluminum, Overall Length 4-3/4 In., Overall Height 2 In., Overall Width 4 In.

Product Reviews