Manual Air Control Valve, 4-Way, 1/4in NPT

ARO| Zoro #: G2402346| Mfr #: M212LS

$65.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: 15 Degrees to 122 Degrees F
Item: Manual Air Control Valve
Overall Width: 1-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2402346 Mfr #: M212LS
Temp. Range: 15 Degrees to 122 Degrees FItem: Manual Air Control Valve
Overall Width: 1-13/16"Overall Length: 3-1/2"
Actuator/Return: Lever/SpringConnection: NPT
Overall Height: 4"Pipe Size: 1/4"
Series: MaxAirBody Material: Aluminum
CFM: 26Air Valve Type: 4-Way, 2-Position
Max. Pressure: 140 psiCoefficient of Volume: 0.7
Country of Origin (subject to change): Taiwan

Description

Manual Air Control Valve, 4-Way, 2-Position, Pipe Size 1/4 In., Actuator/Return Lever/Spring, Coefficient of Volume 0.7, 26 CFM, Temp. Range 15 Degrees to 122 Degrees F, Max. Pressure 140 psi, Connection NPT, Body Material Aluminum, Overall Length 3-1/2 In., Overall Height 4 In., Overall Width 1-13/16 In.

Reviews