WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Manual Air Control, 4-Way, 2-Position, 1/4"

ARO| Zoro #: G2094093| Mfr #: M212TS

$137.57 /ea

This item ships free. DetailsStandard ground shipping
Details:
Actuator/Return: Foot Pedal/Spring
Max. Pressure: 150 psi
Connection: NPT
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2094093 Mfr #: M212TS
Actuator/Return: Foot Pedal/SpringMax. Pressure: 150 psi
Connection: NPTSeries: MaxAir
Overall Length: 11"Coefficient of Volume: 0.7
Pipe Size: 1/4"Overall Width: 5-1/2"
Body Material: Aluminum AlloyCFM: 26
Overall Height: 5-3/4"Air Valve Type: 4-Way, 2-Position
Temp. Range: 32 Degrees to 160 Degrees FItem: Manual Air Control Valve
Country of Origin (subject to change): Taiwan

Product Description

Manual Air Control Valve, 4-Way, 2-Position, Pipe Size 1/4 In., Actuator/Return Foot Pedal/Spring, Coefficient of Volume 0.7, 26 CFM, Temp. Range 32 Degrees to 160 Degrees F, Max. Pressure 150 psi, Connection NPT, Body Material Aluminum Alloy, Overall Length 11 In., Overall Height 5-3/4 In., Overall Width 5-1/2 In.

Product Reviews