LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Manual Air Control Valve, 4-Way, 1/8in NPT

ARO| Zoro #: G2038583| Mfr #: 5040-05

$122.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -10 Degrees to 180 Degrees F
Item: Manual Air Control Valve
Overall Width: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2038583 Mfr #: 5040-05
Temp. Range: -10 Degrees to 180 Degrees FItem: Manual Air Control Valve
Overall Width: 1-1/2"Actuator/Return: Roller Cam/Spring
Connection: NPTOverall Height: 3/4"
Pipe Size: 1/8"Series: 50
Overall Length: 4-7/32"CFM: 16
Air Valve Type: 4-Way, 2-PositionMax. Pressure: 150 psi
Coefficient of Volume: 0.4Country of Origin (subject to change): United States

Description

Manual Air Control Valve, 4-Way, 2-Position, Pipe Size 1/8 In., Actuator/Return Roller Cam/Spring, Coefficient of Volume 0.4, 16 CFM, Temp. Range -10 Degrees to 180 Degrees F, Max. Pressure 150 psi, Connection NPT, Overall Length 4-7/32 In., Overall Height 3/4 In., Overall Width 1-1/2 In.

Reviews