Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Manual Air Control Valve, 4-Way, 1/8in NPT

ARO| Zoro #: G1698943| Mfr #: M211RS

$41.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 32 Degrees to 160 Degrees F
Item: Manual Air Control Valve
Overall Width: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1698943 Mfr #: M211RS
Temp. Range: 32 Degrees to 160 Degrees FItem: Manual Air Control Valve
Overall Width: 5/8"Overall Length: 1-1/4"
Actuator/Return: Roller/SpringConnection: NPT
Overall Height: 2-33/64"Pipe Size: 1/8"
Series: MaxAir MiniatureBody Material: Aluminum
CFM: 9Air Valve Type: 4-Way, 2-Position
Max. Pressure: 150 psiCoefficient of Volume: 0.2
Country of Origin (subject to change): United States

Description

Manual Air Control Valve, 4-Way, 2-Position, Pipe Size 1/8 In., Actuator/Return Roller/Spring, Coefficient of Volume 0.2, 9 CFM, Temp. Range 32 Degrees to 160 Degrees F, Max. Pressure 150 psi, Connection NPT, Body Material Aluminum, Overall Length 1-1/4 In., Overall Height 2-33/64 In., Overall Width 5/8 In.

Reviews