Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Manual Air Control Valve, 4-Way, 3/8in NPT

  • Zoro #: G2591407
  • Mfr #: K213LM

$257.22

  • Actuator/Return: Lever/Manual
  • Max. CFM - Valves: 83.00
  • Valve Temp. Range: -10 Degrees to 180 Degrees F
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Aro #K213LM Specifications

  • Zoro #: G2591407
  • Mfr #: K213LM
Actuator/Return: Lever/Manual Max. CFM - Valves: 83.00
Valve Temp. Range: -10 Degrees to 180 Degrees F Max. Pressure: 150 psi
Valve Actuator / Return: Lever / Manual Item: Manual Air Control Valve
Overall Width: 3-1/2" Temp. Range: -10 Degrees to 180 Degrees F
Pipe Size: 3/8" CFM: 83
Valve Max. Pressure Rating: 150 psi Series: K
Valve Ways and Positions: 4-Way/2-Position Coefficient of Volume: 2.3
Air Valve Type: 4-Way, 2-Position Valve Port Size: 3/8"
Overall Height: 6-7/16" Overall Length: 6-7/16"
Connection: NPT Country of Origin (subject to change): United States

Description

If you use pneumatic systems, Zoro has a selection of pneumatic muffler and pneumatic flow control valves as well. Take a look at the features for Aro Manual Air Control Valve. Pipe Size: 3/8", Air Valve Type: 4-Way, 2-Position.

Reviews of Aro #K213LM