Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Manual Air Control Valve, 4-Way, 1/4in NPT

  • Zoro #: G0729303
  • Mfr #: E312LS

$181.97

Details
  • Series: E
  • Actuator/Return: Lever/Spring
  • Connection: NPT
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aro #E312LS Specifications

  • Zoro #: G0729303
  • Mfr #: E312LS
Series: E Actuator/Return: Lever/Spring
Connection: NPT Overall Height: 3-7/8"
Temp. Range: -10 Degrees to 180 Degrees F Coefficient of Volume: 0.7
Overall Width: 1-3/4" Air Valve Type: 4-Way, 3-Position
Item: Manual Air Control Valve CFM: 26
Max. Pressure: 150 psi Pipe Size: 1/4"
Overall Length: 6-5/16" Center Position: Closed
Country of Origin (subject to change): United States

Description

Manual air control valves give you full control over your workplace or residence’s ventilation and plumbing systems so you can sustain better air quality, properly regulate pressure and ensure good airflow throughout the premise. Here are some important details for Aro Manual Air Control Valve. Pipe Size: 1/4", Air Valve Type: 4-Way, 3-Position.

Reviews of Aro #E312LS