Manual Air Control Valve, 4-Way, 1/4in NPT

ARO| Zoro #: G1946795| Mfr #: E612LM

$126.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Center Position: Open
Temp. Range: -10 Degrees to 180 Degrees F
Item: Manual Air Control Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946795 Mfr #: E612LM
Center Position: OpenTemp. Range: -10 Degrees to 180 Degrees F
Item: Manual Air Control ValveOverall Width: 1-3/4"
Actuator/Return: Lever/ManualConnection: NPT
Overall Height: 3-7/8"Pipe Size: 1/4"
Series: EOverall Length: 5-3/16"
Coefficient of Volume: 0.7CFM: 26
Air Valve Type: 4-Way, 3-PositionMax. Pressure: 150 psi
Country of Origin (subject to change): United States

Description

Manual Air Control Valve, 4-Way, 3-Position, Pipe Size 1/4 In., Actuator/Return Lever/Manual, Coefficient of Volume 0.7, 26 CFM, Temp. Range -10 Degrees to 180 Degrees F, Max. Pressure 150 psi, Connection NPT, Open Center Position, Overall Length 5-3/16 In., Overall Height 3-7/8 In., Overall Width 1-3/4 In.

Reviews