BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Manual Air Control Valve, 4-Way, 1/4in NPT

ARO| Zoro #: G0834723| Mfr #: M512LR

$86.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Center Position: Closed
Temp. Range: 15 Degrees to 122 Degrees F
Item: Manual Air Control Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0834723 Mfr #: M512LR
Center Position: ClosedTemp. Range: 15 Degrees to 122 Degrees F
Item: Manual Air Control ValveOverall Length: 3"
Actuator/Return: Rotary Lever/ManualConnection: NPT
Overall Height: 4-9/32"Pipe Size: 1/4"
Series: MaxAirBody Material: Aluminum
Overall Width: 3"Coefficient of Volume: 1.2
CFM: 4.3Air Valve Type: 4-Way, 3-Position
Max. Pressure: 140 psiCountry of Origin (subject to change): Taiwan

Description

Manual Air Control Valve, 4-Way, 3-Position, Pipe Size 1/4 In., Actuator/Return Rotary Lever/Manual, Coefficient of Volume 1.2, 4.3 CFM, Temp. Range 15 Degrees to 122 Degrees F, Max. Pressure 140 psi, Connection NPT, Closed Center Position, Body Material Aluminum, Overall Length 3 In., Overall Height 4-9/32 In., Overall Width 3 In.

Reviews