Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Manual Air Control Valve, 4-Way, 3/8in NPT

  • Zoro #: G2726281
  • Mfr #: M513LR

$144.59

Details
  • Valve Max. Pressure Rating: 140 psi
  • Temp. Range: 15 Degrees to 122 Degrees F
  • Valve Actuator / Return: Rotary Lever / Manual
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aro #M513LR Specifications

  • Zoro #: G2726281
  • Mfr #: M513LR
Valve Max. Pressure Rating: 140 psi Temp. Range: 15 Degrees to 122 Degrees F
Valve Actuator / Return: Rotary Lever / Manual Item: Manual Air Control Valve
Valve Ways and Positions: 4-Way/3-Position Max. CFM - Valves: 4.30
Series: MaxAir Max. Pressure: 140 psi
CFM: 4.3 Body Material: Aluminum
Coefficient of Volume: 2.0 Air Valve Type: 4-Way, 3-Position
Connection: NPT Overall Length: 3"
Valve Temp. Range: 15 Degrees to 122 Degrees F Overall Width: 3"
Center Position: Closed Actuator/Return: Rotary Lever/Manual
Pipe Size: 3/8" Overall Height: 4-9/32"
Valve Port Size: 3/8" Country of Origin (subject to change): Taiwan, Province of China

Description

When purchasing manual air control valves, confirm if you’re using 1/4” pipe, 3/8” pipe or another size pipe before ordering. Here is some additional information about Aro Manual Air Control Valve. Pipe Size: 3/8", Air Valve Type: 4-Way, 3-Position, Body Material: Aluminum.

Reviews of Aro #M513LR