Gift buying made easy: Shop Zoro.com Gift Certificates

Plug In Valve Wire Harness, 18 in. L

ARO| Zoro #: G2005954| Mfr #: 119356

$3.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2005954 Mfr #: 119356
Item: Plug In Valve Wire HarnessLength (In.): 18
Country of Origin (subject to change): Unknown

Product Description

Plug In Valve Wire Harness, Length (In.) 18

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.