Aro
Air Regulator, 1/4 In. NPT, 86 cfm, 250 psi
Mfr # R37221-100
Zoro # G8532465
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Panel Nut
- Max. Pressure 250 psi
- Overall Height 4 3/4 in
- Overall Width 2 11/16 in
- Max. Inlet Pressure (Regulators) 250 psi
Explore More Products
- ARO Filter/Regulator/Lub., 3/8" NPT, 85 cfm C38231-810
- ARO Cmbtn, 3000Srs, Npt, C38461-611 C38461-611
- ARO Filter/Regulator/Lub., 3/8" NPT, 99 cfm C38331-810
- ARO Filter/Regulator/Lubricator, 0 to 140 psi C38351-600
- ARO Vlv, Br, Dir, Buna, 2-Way, TB035B-120-A TB035B-120-A
- ARO Lubricator (Super-Duty Series), L36561-10 L36561-100
- ARO Liquidator, 8844-W1-060 8844-W1-060
- ARO Lubricator Bsp(Super-Duty), L365F1-100 L365F1-100
- ARO Vlv, Br, Dir, Buna, 2-Way, TB045B-000-N TB045B-000-N
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi 7D710
- CAMOZZI Lubricator MC202-L00
- Aro Compressed Air Treatment