Aro
Repair Pump Kit, 3/4" FNPT
- Zoro #: G3999029
- Mfr #: 637309-CC
$462.31
- Housing Material - Pumps: Aluminum
- Diaphragm Material - Pumps: Hytrel
- Item - Air Operated Pumps: Repair Pump Kit
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $462.31
Aro #637309-CC Specifications
- Zoro #: G3999029
- Mfr #: 637309-CC
- Housing Material - Pumps: Aluminum
- Diaphragm Material - Pumps: Hytrel
- Item - Air Operated Pumps: Repair Pump Kit
- Pump Operation Type: Air Operated
- Max. Temp - Pumps: 150 Degrees F
- Inlet/Outlet Size: 2 in
- Connection Style: NPT
- Air Inlet Size: 3/4 in FNPT
- Item: Diaphragm Pump Repair Kit
- Fits Brand: ARO
- Material: Aluminum
- For Use With Grainger Item Number: 55HE83
- For Use With Mfr. Model Number: PD20A-AAS-CCC-B
- Product Type: Diaphragm Pump Repair Kit
- Country of Origin (subject to change): United States
Description
Repair Pump Kit, Pump Operation Type Air Operated, Max. Temp - Pumps 150 Degrees F, Housing Material - Pumps Aluminum, Inlet/Outlet Size 2 in, Connection Style NPT, Air Inlet Size 3/4 in FNPT, Diaphragm Material - Pumps Hytrel
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Reviews of Aro #637309-CC
Explore more
- Aro Diaphragm Pump, 1 1/2", 6661U3-3EB-C 6661U3-3EB-C
- Aro Bsp, Diaphragm Pump, 3", 666320-9C9-C 666320-9C9-C
- Aro Pump, Diaph, 666161-3EB-C 666161-3EB-C
- Aro Diaphragm Pump, Ci/Ss/Santoprene/Santopr 666112-8EB-C
- Aro Bsp Diaphragm Pump, 13.6 Gpm, Polypropylen PD07R-BAS-FCC
- Aro Dia Pumpalum Seats, 1 1/2", 666170-144-C 666170-144-C
- Aro Diaphragm Pump Repair, 637140-DB 637140-DB
- Aro Diaphragm Pump, 10.6 Gpm, Stainless Steal/ PD03P-ADS-STT
- Flojet Water Boost System, Polypropylene, Santoprene, 115 028300540
- Sandpiper Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 260 GPM HDF3,DS7.
- Liquidynamics Inc. Double Diaphragm Pump, 1" 20013-Y
- Aro Diaphragm Pumps