PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Sleeve Valve, 1/2 In FNPT x MNPT

ARO| Zoro #: G1213825| Mfr #: 600-4

$62.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Connection: FNPT x MNPTTemp. Range: -25 Degrees to 200 Degrees FAir Valve Type: 3-Way, 2-Position
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1213825 Mfr #: 600-4
Connection: FNPT x MNPTTemp. Range: -25 Degrees to 200 Degrees F
Air Valve Type: 3-Way, 2-PositionBody Material: Zinc Plated Carbon Steel
Overall Length: 3-1/2"Pipe Size: 1/2"
Item: Sleeve ValveMax. Pressure: 200 psi
Country of Origin (subject to change): United States

Description

Sleeve Valve, 3-Way, 2-Position, Pipe Size 1/2 In., Connection FNPT x MNPT, Temp. Range -25 Degrees to 200 Degrees F, Max. Pressure 200 psi, Body Material Zinc Plated Carbon Steel, Overall Length 3-1/2 In.

Reviews