STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Solenoid Air Control Valve, 10/32In, 24VDC

ARO| Zoro #: G1011071| Mfr #: S5SSMB-1

$81.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: Lead Wire
Override: Locking or Non-Locking Push and Twist
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1011071 Mfr #: S5SSMB-1
Item: Solenoid Air Control ValveElectrical Connections: Lead Wire
Override: Locking or Non-Locking Push and TwistOverall Length: 3-25/64"
Pressure Range: 0 to 115 psiActuator/Return: Solenoid/Spring
Voltage: 24VDCOverall Height: 1-3/4"
NEMA Classification: NEMA 4Pipe Size: 10-32 UNF
Shifting Technology: Solenoid/PilotPower Consumption: 1.9 W
Body Style: Body PortedOverall Width: 19/32"
Coefficient of Volume: 0.25CFM: 9
Air Valve Type: 4-Way, 2-PositionAmbient Temp. Range: 0 Degrees to 122 Degrees F
Country of Origin (subject to change): Taiwan

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 10/32 In., Voltage 24VDC, 9 CFM, Coefficient of Volume 0.25, Lead Wire Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 1.9 W, Pressure Range 0 to 115 psi, Ambient Temp. Range 0 Degrees to 122 Degrees F, Override Locking or Non-Locking Push and Twist, Overall Height 1-3/4 In., Overall Length 3-25/64 In., Overall Width 19/32 In., NEMA Classification NEMA 4

Reviews