Solenoid Air Control Valve, 1/2 In, 120VAC

ARO| Zoro #: G0852214| Mfr #: K214SS-120-A

$385.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Solenoid/Pilot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0852214 Mfr #: K214SS-120-A
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: Solenoid/PilotOverall Length: 7-3/8"
Pressure Range: 50 to 150 psiActuator/Return: Solenoid/Spring
Voltage: 120VACOverall Height: 2-1/2"
NEMA Classification: NEMA 4Pipe Size: 1/2"
Power Consumption: 4.8WBody Style: Body Ported
Overall Width: 3-1/2"Coefficient of Volume: 2.6
CFM: 90Air Valve Type: 4-Way, 2-Position
Ambient Temp. Range: -10 Degrees to 180 Degrees FCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 1/2 In., Voltage 120VAC, 90 CFM, Coefficient of Volume 2.6, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8W, Pressure Range 50 to 150 psi, Ambient Temp. Range -10 Degrees to 180 Degrees F, Overall Height 2-1/2 In., Overall Length 7-3/8 In., Overall Width 3-1/2 In., NEMA Classification NEMA 4

Reviews