Solenoid Air Control Valve, 1/2 In, 120VAC

ARO| Zoro #: G0345371| Mfr #: K314SD-120-A

$604.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Center Position: Closed
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0345371 Mfr #: K314SD-120-A
Center Position: ClosedItem: Solenoid Air Control Valve
Electrical Connections: DIN ConnectorsShifting Technology: Solenoid/Pilot
Overall Length: 9-11/16"Pressure Range: 20 to 150 psi
Actuator/Return: Solenoid/SolenoidVoltage: 120VAC
Overall Height: 2-9/16"NEMA Classification: NEMA 4
Pipe Size: 1/2"Body Style: Body Ported
Overall Width: 3-1/2"Coefficient of Volume: 2.57
CFM: 90Air Valve Type: 4-Way, 3-Position
Ambient Temp. Range: -10 Degrees to 180 Degrees FCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Closed Center Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1/2 In., Voltage 120VAC, 90 CFM, Coefficient of Volume 2.57, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Pressure Range 20 to 150 psi, Ambient Temp. Range -10 Degrees to 180 Degrees F, Overall Height 2-9/16 In., Overall Length 9-11/16 In., Overall Width 3-1/2 In., NEMA Classification NEMA 4

Reviews