Solenoid Air Control Valve, 1/2 In, 120VAC

ARO| Zoro #: G0565984| Mfr #: M214SS-120-A

$203.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Solenoid/Pilot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0565984 Mfr #: M214SS-120-A
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: Solenoid/PilotOverall Length: 7-1/2"
Pressure Range: 45 to 115 psiActuator/Return: Solenoid/Spring
Voltage: 120VACOverall Height: 2"
NEMA Classification: NEMA 4Pipe Size: 1/2"
Power Consumption: 4.8WBody Style: Body Ported
Overall Width: 1-11/32"Coefficient of Volume: 4.32
CFM: 150Air Valve Type: 4-Way, 2-Position
Ambient Temp. Range: 0 Degrees to 122 Degrees FCountry of Origin (subject to change): Taiwan

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 1/2 In., Voltage 120VAC, 150 CFM, Coefficient of Volume 4.32, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8W, Pressure Range 45 to 115 psi, Ambient Temp. Range 0 Degrees to 122 Degrees F, Overall Height 2 In., Overall Length 7-1/2 In., Overall Width 1-11/32 In., NEMA Classification NEMA 4

Reviews