LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Solenoid Air Control Valve, 1/2 In, 24VDC

ARO| Zoro #: G1264295| Mfr #: M254SS-024-D

$213.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Solenoid/Pilot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1264295 Mfr #: M254SS-024-D
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: Solenoid/PilotOverall Length: 7-1/2"
Pressure Range: 45 to 115 psiActuator/Return: Solenoid/Spring
Voltage: 24VDCOverall Height: 2"
NEMA Classification: NEMA 4Pipe Size: 1/2"
Power Consumption: 4.8WOverall Width: 1-1/2"
CFM: 150Air Valve Type: 3-Way, 2-Position
Ambient Temp. Range: 15 Degrees to 122 Degrees FCoefficient of Volume: 4.32
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 3-Way, 2-Position, Actuator/Return Solenoid/Spring, Pipe Size 1/2 In., Voltage 24VDC, 150 CFM, Coefficient of Volume 4.32, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8W, Pressure Range 45 to 115 psi, Ambient Temp. Range 15 Degrees to 122 Degrees F, Overall Height 2 In., Overall Length 7-1/2 In., Overall Width 1-1/2 In., NEMA Classification NEMA 4

Reviews