Solenoid Air Control Valve, 1/2 In, 4-Way

ARO| Zoro #: G1962922| Mfr #: H254SS-000-N

$289.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Solenoid/Pilot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1962922 Mfr #: H254SS-000-N
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: Solenoid/PilotOverall Length: 6-1/4"
Pressure Range: 30 to 150 psiActuator/Return: Solenoid/spring
Voltage: No CoilOverall Height: 3-1/2"
NEMA Classification: NEMA 4Pipe Size: 1/2"
Body Style: Body PortedOverall Width: 4"
CFM: 85Air Valve Type: 3-Way, 2-Position
Ambient Temp. Range: -10 Degrees to 180 Degrees FCoefficient of Volume: 2.4
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 1/2 In., Voltage No Coil, 85 CFM, Coefficient of Volume 2.4, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Pressure Range 30 to 150 psi, Ambient Temp. Range -10 Degrees to 180 Degrees F, Overall Height 3-1/2 In., Overall Length 6-1/4 In., Overall Width 4 In., NEMA Classification NEMA 4

Reviews