Solenoid Air Control, 1/2", No Coil

ARO| Zoro #: G1801597| Mfr #: M214SS-000-N

$201.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Actuator/Return: Solenoid/Spring
Ambient Temp. Range: 0 Degrees to 122 Degrees F
Electrical Connections: DIN Connectors
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1801597 Mfr #: M214SS-000-N
Actuator/Return: Solenoid/SpringAmbient Temp. Range: 0 Degrees to 122 Degrees F
Electrical Connections: DIN ConnectorsOverall Width: 1-11/32"
Overall Length: 7-1/2"Body Style: Body Ported
Pressure Range: 45 to 115 psiPipe Size: 1/2"
Shifting Technology: Solenoid/PilotCoefficient of Volume: 4.32
NEMA Classification: NEMA 4Overall Height: 2"
CFM: 150Voltage: No Coil
Air Valve Type: 4-Way, 2-PositionItem: Solenoid Air Control Valve
Country of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Body Style Body Ported, Pipe Size 1/2 In., Voltage No Coil, 150 CFM, Coefficient of Volume 4.32, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Pressure Range 45 to 115 psi, Ambient Temp. Range 0 Degrees to 122 Degrees F, Overall Height 2 In., Overall Length 7-1/2 In., Overall Width 1-11/32 In., NEMA Classification NEMA 4

Product Reviews