Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Solenoid Air Control Valve, 1/4 In, 120VAC

ARO| Zoro #: G0641392| Mfr #: A222SD-120-A

$152.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Solenoid/Pilot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0641392 Mfr #: A222SD-120-A
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: Solenoid/PilotOverall Length: 3-31/32"
Pressure Range: 0 to 150 psiActuator/Return: Solenoid/Solenoid
Voltage: 120VACOverall Height: 3-7/8"
NEMA Classification: NEMA 4Pipe Size: 1/4"
Body Style: StackableOverall Width: 1"
CFM: 68Air Valve Type: 4-Way, 2-Position
Ambient Temp. Range: 0 Degrees to 180 Degrees FCoefficient of Volume: 1.9
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Body Style Stackable, Pipe Size 1/4 In., Voltage 120VAC, 68 CFM, Coefficient of Volume 1.9, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Pressure Range 0 to 150 psi, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 3-7/8 In., Overall Length 3-31/32 In., Overall Width 1 In., NEMA Classification NEMA 4

Reviews