Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Solenoid Air Control Valve, 1/4 In, 120VAC

  • Zoro #: G2726175
  • Mfr #: A222SS-120-A

$129.84

  • Shifting Technology: Solenoid/Pilot
  • Body Style: Stackable
  • Valve Vacuum Range: 0 to 29" Hg
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Aro #A222SS-120-A Specifications

  • Zoro #: G2726175
  • Mfr #: A222SS-120-A
Shifting Technology: Solenoid/Pilot Body Style: Stackable
Valve Vacuum Range: 0 to 29" Hg NEMA Classification: NEMA 4
Item: Solenoid Air Control Valve Valve Actuator / Return: Solenoid / Spring
Power Consumption: 4.8W Valve Ways and Positions: 4-Way/2-Position
Pipe Size: 1/4" Air Valve Type: 4-Way, 2-Position
Operational Pressure Range: 0 to 150 psi Pressure Range: 0 to 150 psi
Overall Height: 3-7/8" Max. CFM - Valves: 68.00
Ambient Temp. Range: 0 Degrees to 180 Degrees F Coefficient of Volume: 1.9
Overall Width: 1" Actuator/Return: Solenoid/Spring
CFM: 68 Electrical Connections: DIN Connectors
Overall Length: 3-15/32" Voltage: 120VAC
Country of Origin (subject to change): United States

Description

Solenoid air control valves are typically used in the regulation of fluid power. Take a look at the features for Aro Solenoid Air Control Valve. Voltage: 120VAC, Pipe Size: 1/4", Overall Length: 3-15/32".

Reviews of Aro #A222SS-120-A