Solenoid Air Control Valve, 1/4 In, 120VAC

ARO| Zoro #: G0776526| Mfr #: A322SD-120-A

$152.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Center Position: Closed
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0776526 Mfr #: A322SD-120-A
Center Position: ClosedItem: Solenoid Air Control Valve
Electrical Connections: DIN ConnectorsShifting Technology: Solenoid/Pilot
Overall Length: 3-31/32"Pressure Range: 0 to 150 psi
Actuator/Return: Solenoid/SolenoidVoltage: 120VAC
Overall Height: 3-7/8"NEMA Classification: NEMA 4
Pipe Size: 1/4"Body Style: Stackable
Overall Width: 1"Coefficient of Volume: 0.7
CFM: 61Air Valve Type: 4-Way, 3-Position
Ambient Temp. Range: 0 Degrees to 180 Degrees FCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Closed Center Position, Actuator/Return Solenoid/Solenoid, Body Style Stackable, Pipe Size 1/4 In., Voltage 120VAC, 61 CFM, Coefficient of Volume 0.7, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Pressure Range 0 to 150 psi, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 3-7/8 In., Overall Length 3-31/32 In., Overall Width 1 In., NEMA Classification NEMA 4

Reviews