Solenoid Air Control Valve, 1/4 In, 120VAC

ARO| Zoro #: G1342397| Mfr #: A349SD-120-A

$219.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Center Position: Closed
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1342397 Mfr #: A349SD-120-A
Center Position: ClosedItem: Solenoid Air Control Valve
Electrical Connections: DIN ConnectorsShifting Technology: Solenoid/Pilot
Overall Length: 3-7/8"Pressure Range: 50 to 150 psi
Actuator/Return: Solenoid/SolenoidVoltage: 120VAC
Overall Height: 3-9/16"NEMA Classification: NEMA 4
Pipe Size: 1/4"Body Style: Manifold
Overall Width: 1"CFM: 61
Air Valve Type: 4-Way, 3-PositionAmbient Temp. Range: 0 Degrees to 180 Degrees F
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Closed Center Position, Actuator/Return Solenoid/Solenoid, Body Style Manifold, Pipe Size 1/4 In., Voltage 120VAC, 61 CFM, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Pressure Range 50 to 150 psi, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 3-9/16 In., Overall Length 3-7/8 In., Overall Width 1 In., NEMA Classification NEMA 4

Reviews