Solenoid Air Control Valve, 1/4 In, 120VAC

ARO| Zoro #: G2438441| Mfr #: A712SD-120-A

$115.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Solenoid/Pilot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2438441 Mfr #: A712SD-120-A
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: Solenoid/PilotOverall Length: 3-31/32"
Pressure Range: 50 to 150 psiActuator/Return: Solenoid/Solenoid
Voltage: 120VACOverall Height: 3-1/4"
NEMA Classification: NEMA 4Pipe Size: 1/4"
Vacuum Range: 29" HgBody Style: Body Ported
Overall Width: 1-15/16"Coefficient of Volume: 1.4
CFM: 50Air Valve Type: 4-Way, 3-Position
Ambient Temp. Range: 0 Degrees to 180 Degrees FCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1/4 In., Voltage 120VAC, 50 CFM, Coefficient of Volume 1.4, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Pressure Range 50 to 150 psi, Vacuum Range 29 In. Hg, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 3-1/4 In., Overall Length 3-31/32 In., Overall Width 1-15/16 In., NEMA Classification NEMA 4

Reviews