October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Solenoid Air Control Valve, 1/4 In, 120VAC

  • Zoro #: G2073793
  • Mfr #: M212SS-120-A

$127.77

Details
  • Electrical Connections: DIN Connectors
  • Air Valve Type: 4-Way, 2-Position
  • Voltage: 120VAC
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aro #M212SS-120-A Specifications

  • Zoro #: G2073793
  • Mfr #: M212SS-120-A
Electrical Connections: DIN Connectors Air Valve Type: 4-Way, 2-Position
Voltage: 120VAC Actuator/Return: Solenoid/Spring
Body Style: Body Ported NEMA Classification: NEMA 4
Pipe Size: 1/4" Shifting Technology: Solenoid/Pilot
Overall Height: 1-3/8" Valve Ways and Positions: 4-Way/2-Position
Item: Solenoid Air Control Valve Coefficient of Volume: 0.7
Overall Width: 1-1/32" Power Consumption: 4.8W
Pressure Range: 45 to 115 psi Overall Length: 4-1/2"
Operational Pressure Range: 45 to 115 psi Max. CFM - Valves: 26.00
Ambient Temp. Range: 15 Degrees to 122 Degrees F CFM: 26
Valve Actuator / Return: Solenoid / Spring Country of Origin (subject to change): Taiwan, Province of China

Description

Solenoid air control valves are commonly constructed for two-, three- and four-way use. Take a look at the features for Aro Solenoid Air Control Valve. Voltage: 120VAC, Pipe Size: 1/4", Overall Length: 4-1/2".

Reviews of Aro #M212SS-120-A