Solenoid Air Control Valve, 1/4 In, 12VDC

ARO| Zoro #: G1112045| Mfr #: A249SS-012-D

$102.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Solenoid/Pilot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1112045 Mfr #: A249SS-012-D
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: Solenoid/PilotOverall Length: 3-7/8"
Pressure Range: 50 to 150 psiActuator/Return: Solenoid/Spring
Voltage: 12VDCOverall Height: 3-9/16"
NEMA Classification: NEMA 4Pipe Size: 1/4"
Power Consumption: 4.8 WBody Style: Manifold
Overall Width: 1"CFM: 61
Air Valve Type: 4-Way, 2-PositionAmbient Temp. Range: 0 Degrees to 180 Degrees F
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Body Style Manifold, Pipe Size 1/4 In., Voltage 12VDC, 61 CFM, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8 W, Pressure Range 50 to 150 psi, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 3-9/16 In., Overall Length 3-7/8 In., Overall Width 1 In., NEMA Classification NEMA 4

Reviews