Solenoid Air Control, 1/4", 24VDC

ARO| Zoro #: G2409583| Mfr #: A212SD-024-L

$120.87 /ea

This item ships free. DetailsStandard ground shipping
Details:
Actuator/Return: Solenoid/Solenoid
Ambient Temp. Range: 0 Degrees to 180 Degrees F
Electrical Connections: DIN Connectors
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2409583 Mfr #: A212SD-024-L
Actuator/Return: Solenoid/SolenoidAmbient Temp. Range: 0 Degrees to 180 Degrees F
Electrical Connections: DIN ConnectorsOverall Width: 1-15/16"
Overall Length: 3-31/32"Pressure Range: 0 to 115 psi
Pipe Size: 1/4"Shifting Technology: Solenoid/Pilot
Coefficient of Volume: 1.5NEMA Classification: NEMA 4
Overall Height: 3-1/4"CFM: 50
Voltage: 24VDCPower Consumption: 1.1 W
Air Valve Type: 4-Way, 2-PositionItem: Solenoid Air Control Valve
Country of Origin (subject to change): United States

Product Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Solenoid, Pipe Size 1/4 In., Voltage 24VDC, 50 CFM, Coefficient of Volume 1.5, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 1.1 W, Pressure Range 0 to 115 psi, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 3-1/4 In., Overall Length 3-31/32 In., Overall Width 1-15/16 In., NEMA Classification NEMA 4

Product Reviews