Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Solenoid Air Control Valve, 1/4 In, 24VDC

  • Zoro #: G2126537
  • Mfr #: A212SS-024-D

$131.72

Details
  • Body Style: Body Ported
  • Valve Actuator / Return: Solenoid / Spring
  • Item: Solenoid Air Control Valve
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aro #A212SS-024-D Specifications

  • Zoro #: G2126537
  • Mfr #: A212SS-024-D
Body Style: Body Ported Valve Actuator / Return: Solenoid / Spring
Item: Solenoid Air Control Valve Valve Vacuum Range: 0 to 29" Hg
Ambient Temp. Range: 0 Degrees to 180 Degrees F Overall Length: 3-1/2"
Overall Height: 3-1/4" Actuator/Return: Solenoid/Spring
Pipe Size: 1/4" Coefficient of Volume: 1.5
Vacuum Range: 29" Hg Voltage: 24VDC
Electrical Connections: DIN Connectors Pressure Range: 50 to 150 psi
Air Valve Type: 4-Way, 2-Position Power Consumption: 4.8W
Operational Pressure Range: 50 to 150 psi NEMA Classification: NEMA 4
Overall Width: 1-15/16" Shifting Technology: Solenoid/Pilot
Valve Ways and Positions: 4-Way/2-Position CFM: 50
Max. CFM - Valves: 50.00 Country of Origin (subject to change): United States

Description

Solenoid air control valves can be used to power motors or other larger industrial valves, or to control cylinders. Here are some important details for Aro Solenoid Air Control Valve. Voltage: 24VDC, Pipe Size: 1/4", Overall Length: 3-1/2".

Reviews of Aro #A212SS-024-D