STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Solenoid Air Control Valve, 1/4 In, 24VDC

ARO| Zoro #: G2331971| Mfr #: A212SS-024-L

$101.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Shifting Technology: Solenoid/Pilot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2331971 Mfr #: A212SS-024-L
Item: Solenoid Air Control ValveElectrical Connections: DIN Connectors
Shifting Technology: Solenoid/PilotOverall Length: 3-31/32"
Pressure Range: 0 to 115 psiActuator/Return: Solenoid/Spring
Voltage: 24VDCOverall Height: 3-1/4"
NEMA Classification: NEMA 4Pipe Size: 1/4"
Power Consumption: 1.1 WOverall Width: 1-15/16"
CFM: 50Air Valve Type: 4-Way, 2-Position
Ambient Temp. Range: 0 Degrees to 180 Degrees FCoefficient of Volume: 1.5
Country of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 2-Position, Actuator/Return Solenoid/Spring, Pipe Size 1/4 In., Voltage 24VDC, 50 CFM, Coefficient of Volume 1.5, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 1.1 W, Pressure Range 0 to 115 psi, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 3-1/4 In., Overall Length 3-31/32 In., Overall Width 1-15/16 In., NEMA Classification NEMA 4

Reviews