Solenoid Air Control Valve, 1/4 In, 24VDC

ARO| Zoro #: G2168372| Mfr #: A312SD-024-D

$209.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Center Position: Closed
Item: Solenoid Air Control Valve
Electrical Connections: DIN Connectors
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2168372 Mfr #: A312SD-024-D
Center Position: ClosedItem: Solenoid Air Control Valve
Electrical Connections: DIN ConnectorsShifting Technology: Solenoid/Pilot
Overall Length: 3-31/32"Pressure Range: 50 to 150 psi
Actuator/Return: Solenoid/SolenoidVoltage: 24VDC
Overall Height: 3-1/4"NEMA Classification: NEMA 4
Pipe Size: 1/4"Vacuum Range: 29" Hg
Power Consumption: 4.8WBody Style: Body Ported
Overall Width: 1-15/16"Coefficient of Volume: 1.4
CFM: 50Air Valve Type: 4-Way, 3-Position
Ambient Temp. Range: 0 Degrees to 180 Degrees FCountry of Origin (subject to change): United States

Description

Solenoid Air Control Valve, 4-Way, 3-Position, Closed Center Position, Actuator/Return Solenoid/Solenoid, Body Style Body Ported, Pipe Size 1/4 In., Voltage 24VDC, 50 CFM, Coefficient of Volume 1.4, DIN Connectors Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8W, Pressure Range 50 to 150 psi, Vacuum Range 29 In. Hg, Ambient Temp. Range 0 Degrees to 180 Degrees F, Overall Height 3-1/4 In., Overall Length 3-31/32 In., Overall Width 1-15/16 In.

Reviews