Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Solenoid Air Control Valve, 1/4 In, 24VDC

  • Zoro #: G3456826
  • Mfr #: A712SD-024-D

$166.11

Details
  • Pipe Size: 1/4"
  • Vacuum Range: 29" Hg
  • Pressure Range: 50 to 150 psi
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aro #A712SD-024-D Specifications

  • Zoro #: G3456826
  • Mfr #: A712SD-024-D
Pipe Size: 1/4" Vacuum Range: 29" Hg
Pressure Range: 50 to 150 psi Overall Height: 3-1/4"
Item: Solenoid Air Control Valve Air Valve Type: 4-Way, 3-Position
Shifting Technology: Solenoid/Pilot CFM: 50
Ambient Temp. Range: 0 Degrees to 180 Degrees F Voltage: 24VDC
Coefficient of Volume: 1.4 Body Style: Body Ported
Actuator/Return: Solenoid/Solenoid Electrical Connections: DIN Connectors
Overall Width: 1-15/16" Overall Length: 3-31/32"
Power Consumption: 4.8W NEMA Classification: NEMA 4
Country of Origin (subject to change): United States

Description

Typically, solenoid air control valves operate electromagnetically. Here are some important details for the Solenoid Air Control Valve : VOLTAGE: 24VDC, PIPE SIZE: 1/4", AIR VALVE TYPE: 4-Way, 3-Position

Reviews of Aro #A712SD-024-D